Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465X68

  • Mfr # 465X68

  • Zoro # G5275958


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Ear Protection Required Beyond This Point
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465X68
Zoro #
G5275958
UPC #
00194484007348
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Ear Protection Required Beyond This Point
Sign Header Text Color
Yellow
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Header Background Color
Black
Adhesive Type
Acrylic
Mirror Print
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Write on Surface
No
Sign Header
Caution
Number of Printed Sides
1
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Header Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.