Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Y01

  • Mfr # 465Y01

  • Zoro # G5870389


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Ear Protection Required When This Equipment Is Operating
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Y01
Zoro #
G5870389
UPC #
00194484200695
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Required When This Equipment Is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Ear Protection Required When This Equipment Is Operating
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Mirror Print
No
Number of Printed Sides
1
Sign Header Style
Text
Average Outdoor Durability
2 yr
Glow In The Dark
No
Write on Surface
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Corrosion Resistant
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required When This Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.