Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Y64

  • Mfr # 465Y64

  • Zoro # G5101798


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Hearing Protection Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y64
Zoro #
G5101798
UPC #
00194484007690
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend
Hearing Protection Required
Adhesive Style
Permanent
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Sign Header
Caution
Protective Coating
No Protective Coating
Legend Pictogram ID
PPEQ-948
Sign Legend Background Color
Yellow
Legend Pictogram Description
Ear Protection
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Number of Printed Sides
1
Write on Surface
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.