Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466A29

  • Mfr # 466A29

  • Zoro # G5795592


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
High Noise Area Wear Hearing Protection
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A29
Zoro #
G5795592
UPC #
00194484201364
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
High Noise Area Wear Hearing Protection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header Background Color
Black
Chemical Resistant
No
Mirror Print
No
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PPEQ-907
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Metal Detectable
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend
High Noise Area Wear Hearing Protection
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Write on Surface
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Header
Caution
Legend Pictogram Description
Ear Protection
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Wear Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.