Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466A47

  • Mfr # 466A47

  • Zoro # G5777742


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
High Noise Level Use Ear Protection
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A47
Zoro #
G5777742
UPC #
00194484201425
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
High Noise Level Use Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Chemical Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend
High Noise Level Use Ear Protection
Sign Legend Style
Text
Corrosion Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Mirror Print
No
Graffiti Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Level Use Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.