Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466A88

  • Mfr # 466A88

  • Zoro # G5836439


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Wear Ear Protection
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A88
Zoro #
G5836439
UPC #
00194484201616
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Header
Caution
Adhesive Type
Acrylic
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Legend Pictogram Description
Ear Protection
Legend Pictogram ID
PPEQ-907
Corrosion Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Legend
Wear Ear Protection
Sign Header Background Color
Black
Write on Surface
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.