Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466C82

  • Mfr # 466C82

  • Zoro # G5844671


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466C82
Zoro #
G5844671
UPC #
00194484202019
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend
Ear Protection Must Be Worn In This Area
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Average Outdoor Durability
2 yr
Chemical Resistant
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Type
Acrylic
State Specific Sign
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.