Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466D12

  • Mfr # 466D12

  • Zoro # G5830933


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D12
Zoro #
G5830933
UPC #
00194484202163
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend
Ear Protection Must Be Worn In This Area
Sign Legend Style
Text
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Style
Text
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.