Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466D64

  • Mfr # 466D64

  • Zoro # G5199621


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Ear Protection Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D64
Zoro #
G5199621
UPC #
00194484008598
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Style
Text
Chemical Resistant
No
Sign Legend
Ear Protection Required In This Area
Sign Format
Traditional OSHA
State Specific Sign
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Adhesive Style
Permanent
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.