Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466F33

  • Mfr # 466F33

  • Zoro # G5794253


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Hearing Protection Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F33
Zoro #
G5794253
UPC #
00194484202880
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Danger
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hearing Protection Required In This Area
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Graffiti Resistant
No
Chemical Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Write on Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.