Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466G02

  • Mfr # 466G02

  • Zoro # G5169993


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Notice
Legend
Do Not Operate This Equipment Without Ear Protection
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G02
Zoro #
G5169993
UPC #
00194484008970
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Do Not Operate This Equipment Without Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Notice
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Legend Background Color
White
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Mounting Location
Wall
Metal Detectable
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Chemical Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Operate This Equipment Without Ear Protection
Average Outdoor Durability
2 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate This Equipment Without Ear Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.