Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466G81

  • Mfr # 466G81

  • Zoro # G5769388


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Warning
Legend
Ear Protection Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G81
Zoro #
G5769388
UPC #
00194484061272
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Adhesive Style
Permanent
State Specific Sign
No
Metal Detectable
No
Chemical Resistant
No
Sign Header
Warning
Sign Legend
Ear Protection Required In This Area
Graffiti Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Orange
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.