Shop CONDOR

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466K47

  • Mfr # 466K47
  • Zoro # G5822192

product price: 
$
2.69
/ea

Key Features

Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466K47
Zoro #
G5822192
UPC #
00194484203634
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Sign Header
Caution
Write on Surface
No
Sign Legend
Bump Caps Must Be Worn In This Area
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Style
Text
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Metal Detectable
No
Corrosion Resistant
No
Chemical Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Background Color
Black
Product Type
Safety Sign

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bump Caps Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.