Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466K64

  • Mfr # 466K64

  • Zoro # G5859520


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Hard Hat Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K64
Zoro #
G5859520
UPC #
00194484203696
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend
Hard Hat Area
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Material Properties
Flexible
Sign Format
Traditional OSHA
Corrosion Resistant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header Style
Text
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Graffiti Resistant
No
Sign Header Text Color
Yellow
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.