Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 466Z30

  • Mfr # 466Z30

  • Zoro # G5903681


product price: $2.69
/ea

Key Features

Header
Notice
Legend
Safety Glasses Required Beyond This Point
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Z30
Zoro #
G5903681
UPC #
00194484265557
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Material Properties
Flexible
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Legend
Safety Glasses Required Beyond This Point
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header
Notice
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.