Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 467A54

  • Mfr # 467A54

  • Zoro # G5861578


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Safety First
Legend
Wear Goggles
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A54
Zoro #
G5861578
UPC #
00194484206727
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Wear Goggles
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Green
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
No
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
Wear Goggles
Sign Format
Traditional OSHA
Glow In The Dark
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Header
Safety First
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.