Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 467X88

  • Mfr # 467X88

  • Zoro # G5569860


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467X88
Zoro #
G5569860
UPC #
00194484065690
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Corrosion Resistant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Material Properties
Flexible
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Full Face Respirator Must Be Worn In This Area
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Face Respirator Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.