Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 467Y04

  • Mfr # 467Y04

  • Zoro # G5631479


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Respirator Required While Painting Or Solvent Cleaning
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Y04
Zoro #
G5631479
UPC #
00194484065812
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Respirator Required While Painting Or Solvent Cleaning
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Metal Detectable
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Background Color
Black
Corrosion Resistant
No
Write on Surface
No
Sign Legend
Respirator Required While Painting Or Solvent Cleaning
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Header
Caution
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirator Required While Painting Or Solvent Cleaning, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.