Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468N80

  • Mfr # 468N80

  • Zoro # G5603302


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468N80
Zoro #
G5603302
UPC #
00194484072612
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend
Ppe Required Hard Hat Hearing Protection Safety Shoes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Corrosion Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Graffiti Resistant
No
Sign Header Style
Text
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Hard Hat Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.