Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468P45

  • Mfr # 468P45

  • Zoro # G5623937


product price:  $2.59
/ea

Key Features

Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468P45
Zoro #
G5623937
UPC #
00194484073251
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPEQ-931, PPEQ-932, PPEQ-956
Mirror Print
No
Chemical Resistant
No
Write on Surface
No
Sign Legend
Ppe Required Safety Glasses Hearing Protection Safety Shoes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Header Background Color
Black
Sign Header
Caution
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.