Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468R51

  • Mfr # 468R51

  • Zoro # G5561372


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Safety Glasses And Hard Hats Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468R51
Zoro #
G5561372
UPC #
00194484074302
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Glasses And Hard Hats Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Danger
Sign Legend
Safety Glasses And Hard Hats Required In This Area
Mirror Print
No
Graffiti Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Style
Text
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
Metal Detectable
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Hard Hats Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.