Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468T21

  • Mfr # 468T21

  • Zoro # G5646711


product price: $2.49
/ea
Sold in multiples of 6 for $14.94

Key Features

Header
Warning
Legend
Goggles And Gloves are Required When Handling Chemicals
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T21
Zoro #
G5646711
UPC #
00194484074999
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Goggles And Gloves are Required When Handling Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Header Background Color
Black, Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black, Orange
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Goggles And Gloves Are Required When Handling Chemicals
Metal Detectable
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Chemical Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Text Color
Black
Sign Header
Warning
Protective Coating
No Protective Coating
Sign Legend Style
Text
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
Orange
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles And Gloves Are Required When Handling Chemicals, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products