Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 469N94

  • Mfr # 469N94

  • Zoro # G5634708


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Slippery Floor
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N94
Zoro #
G5634708
UPC #
00194484084035
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Legend
Slippery Floor
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
Caution
Sign Header Background Color
Black
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.