Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470F35

  • Mfr # 470F35

  • Zoro # G5812331


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Chemical Storage Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F35
Zoro #
G5812331
UPC #
00194484161835
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Write on Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header
Caution
Corrosion Resistant
No
Chemical Resistant
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Material Properties
Flexible
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black
Sign Header Style
Text
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend
Chemical Storage Area
Adhesive Style
Permanent
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.