Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470H13

  • Mfr # 470H13

  • Zoro # G5769799


product price: $2.69
/ea

Key Features

Header
Notice
Legend
For Chemical Storage Only No Food Permitted
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H13
Zoro #
G5769799
UPC #
00194484093891
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
For Chemical Storage Only No Food Permitted
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Sign Legend
For Chemical Storage Only No Food Permitted
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header Style
Text
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header
Notice
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Chemical Storage Only No Food Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.