Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470P45

  • Mfr # 470P45

  • Zoro # G5839342


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Pesticides In Use Do Not Enter
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470P45
Zoro #
G5839342
UPC #
00194484163273
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Pesticides In Use Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Pesticides In Use Do Not Enter
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Text Color
White
Sign Legend Background Color
White
Metal Detectable
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black; Red; White
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Header
Danger
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticides In Use Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.