Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470R09

  • Mfr # 470R09

  • Zoro # G5525112


product price: $2.69
/ea

Key Features

Header
No Header
Legend
Used Oil
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R09
Zoro #
G5525112
UPC #
00194484095901
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Used Oil
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200,EPA 40 CFR 279
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Legend Style
Text
Corrosion Resistant
No
Graffiti Resistant
No
Sign Header
No Header
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.1200
ANSI 969 Compliant
No
NFPA Standard
NFPA 704
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Used Oil
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Used Oil, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.