Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470R55

  • Mfr # 470R55

  • Zoro # G5557373


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Acetylene
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R55
Zoro #
G5557373
UPC #
00194484096366
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Acetylene
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.102
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
Danger
Sign Header Text Color
White
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Acetylene
ANSI Standards
ANSI Z535
Write on Surface
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Chemical Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black; Red; White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.102
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.