Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470R76

  • Mfr # 470R76

  • Zoro # G5569580


product price: $2.69
/ea

Key Features

Header
Danger
Legend
Acid
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R76
Zoro #
G5569580
UPC #
00194484096571
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Acid
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend Style
Text
Write on Surface
No
Corrosion Resistant
No
Sign Header
Danger
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend
Acid
Glow In The Dark
No
Sign Header Text Color
White
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Black; Red; White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.