Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470T63

  • Mfr # 470T63

  • Zoro # G5613349


product price: $2.69
/ea

Key Features

Header
Danger
Legend
Corrosive
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470T63
Zoro #
G5613349
UPC #
00194484097431
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosive
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Number of Printed Sides
1
Graffiti Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend
Corrosive
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Header Background Color
Black; Red; White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Chemical Resistant
No
Sign Header Text Color
White
State Specific Sign
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.