Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472F53

  • Mfr # 472F53

  • Zoro # G5059448


product price: $2.69
/ea

Key Features

Header
Notice
Legend
Employees Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F53
Zoro #
G5059448
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Corrosion Resistant
No
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend
Employees Only
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Text
Chemical Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header
Notice
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.