Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472G13

  • Mfr # 472G13

  • Zoro # G5279290


product price:  $2.79
/ea

Key Features

Header
Restricted Area
Legend
Authorized Employees Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472G13
Zoro #
G5279290
UPC #
00194484018924
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Style
Text
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Average Outdoor Durability
2 yr
Sign Legend
Authorized Employees Only
Mounting Pattern
No Mounting Holes
Sign Header
Restricted Area
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Chemical Resistant
No
Mirror Print
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Employees Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products