Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472G40

  • Mfr # 472G40

  • Zoro # G5247258


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Restricted Area
Legend
No Admittance Employees Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472G40
Zoro #
G5247258
UPC #
00194484018993
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
No Admittance Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Material Properties
Flexible
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
No Admittance Employees Only
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Corrosion Resistant
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header
Restricted Area
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Employees Only, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.