Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472G51

  • Mfr # 472G51

  • Zoro # G5620041


product price: $2.49
/ea
Sold in multiples of 6 for $14.94

Key Features

Header
Security Notice
Legend
All Visitors Must Report To Security
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472G51
Zoro #
G5620041
UPC #
00194484106461
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Security Notice
Legend
All Visitors Must Report To Security
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White, Yellow
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Legend
All Visitors Must Report To Security
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
State Specific Sign
No
Sign Header
Security Notice
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Visitors Must Report To Security, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.