Shop CONDOR

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472K18

  • Mfr # 472K18
  • Zoro # G5858717

product price: 
$
2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Do Not Enter
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472K18
Zoro #
G5858717
UPC #
00194484167615
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Hand
Number of Printed Sides
1
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-62
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Header
Caution
Sign Legend
Do Not Enter
Graffiti Resistant
No
Sign Header Background Color
Black
Adhesive Style
Permanent
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Product Type
Safety Sign

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.