Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472K80

  • Mfr # 472K80

  • Zoro # G5265710


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Keep Out
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K80
Zoro #
G5265710
UPC #
00194484020880
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header
Caution
Graffiti Resistant
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Number of Printed Sides
1
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Legend
Keep Out
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.