Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472P28

  • Mfr # 472P28

  • Zoro # G5501750


product price: $2.89
/ea

Key Features

Header
Danger
Legend
Electrical Hazard Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472P28
Zoro #
G5501750
UPC #
00194484107710
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.399
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header Text Color
White
Metal Detectable
No
Sign Legend
Electrical Hazard Authorized Personnel Only
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.399
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.