Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472P66

  • Mfr # 472P66

  • Zoro # G5182051


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472P66
Zoro #
G5182051
UPC #
00194484022549
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazardous Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header
Danger
Sign Legend
Hazardous Area Keep Out
State Specific Sign
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Write on Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products