Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472R50

  • Mfr # 472R50

  • Zoro # G5157658


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Keep Out Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472R50
Zoro #
G5157658
UPC #
00194484022860
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Out Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Corrosion Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
Danger
Chemical Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend
Keep Out Authorized Personnel Only
Average Outdoor Durability
2 yr
Glow In The Dark
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
State Specific Sign
No
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.