Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472T95

  • Mfr # 472T95

  • Zoro # G5845347


product price: $2.69
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472T95
Zoro #
G5845347
UPC #
00194484169442
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Authorized Personnel Only
Graffiti Resistant
No
Write on Surface
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Style
Text
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header
Notice
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.