Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472V09

  • Mfr # 472V09

  • Zoro # G5772273


product price: $2.49
/ea
Sold in multiples of 6 for $14.94

Key Features

Header
Notice
Legend
No Admittance
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472V09
Zoro #
G5772273
UPC #
00194484169800
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Admittance
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend
No Admittance
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Style
Text
Metal Detectable
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Header Text Color
White
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.