Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472Y90

  • Mfr # 472Y90

  • Zoro # G5290411


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Warning
Legend
Keep Out
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y90
Zoro #
G5290411
UPC #
00194484025489
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Chemical Resistant
No
State Specific Sign
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z535
Write on Surface
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Orange
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend
Keep Out
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.