Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472Z26

  • Mfr # 472Z26

  • Zoro # G5588998


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Stand Clear of Door
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Z26
Zoro #
G5588998
UPC #
00194484109813
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Stand Clear of Door
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Legend
Stand Clear Of Door
Adhesive Style
Permanent
Anti-Slip Surface
No
Corrosion Resistant
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Metal Detectable
No
Graffiti Resistant
No
Sign Header Background Color
Black
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear Of Door, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.