Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472Z71

  • Mfr # 472Z71

  • Zoro # G5644937


product price: $2.69
/ea

Key Features

Header
No Header
Legend
Use of Cellular Phones Not Allowed
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Z71
Zoro #
G5644937
UPC #
00194484110260
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Use of Cellular Phones Not Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend
Use Of Cellular Phones Not Allowed
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Legend Pictogram Description
No Cell Phones
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Write on Surface
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-321
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.