Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473D72

  • Mfr # 473D72

  • Zoro # G5563192


product price: $2.69
/ea

Key Features

Header
Notice
Legend
Maintenance Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D72
Zoro #
G5563192
UPC #
00194484113247
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Maintenance Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
Mirror Print
No
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend
Maintenance Personnel Only
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maintenance Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.