Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473J33

  • Mfr # 473J33

  • Zoro # G5584929


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J33
Zoro #
G5584929
UPC #
00194484116606
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Trespassing Violators Will Be Prosecuted
Graffiti Resistant
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
State Specific Sign
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Metal Detectable
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Corrosion Resistant
No
Glow In The Dark
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.