Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473W40

  • Mfr # 473W40

  • Zoro # G5604897


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Welding Fumes May Be Present
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473W40
Zoro #
G5604897
UPC #
00194484126230
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Welding Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header Background Color
Black
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend
Welding Fumes May Be Present
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Corrosion Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Fumes May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products