Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475C03

  • Mfr # 475C03

  • Zoro # G5536050


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C03
Zoro #
G5536050
UPC #
00194484136420
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
State Specific Sign
No
Legend Pictogram Description
Machinery
Protective Coating
No Protective Coating
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Mirror Print
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Legend
Pinch Point Keep Hands Clear
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header
Caution
Sign Header Style
Text
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Legend Pictogram ID
PEQM-89
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point Keep Hands Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.