Shop CONDOR

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475D82

  • Mfr # 475D82
  • Zoro # G5233048

product price: 
$
2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475D82
Zoro #
G5233048
UPC #
00194484034450
Country of Origin
United States
Item
Safety Sign
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header
Warning
Chemical Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Metal Detectable
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Legend
Keep Hands Out Of Machinery
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Orange
Product Type
Safety Sign

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Machinery, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.