Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475F23

  • Mfr # 475F23

  • Zoro # G5603792


product price: $2.69
/ea

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F23
Zoro #
G5603792
UPC #
00194484137106
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT OPERATE WITHOUT GUARDS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header
Caution
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
State Specific Sign
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Material Properties
Flexible
Sign Legend
Do Not Operate Without Guards
Sign Header Background Color
Black
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.